Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/8" x 13"L, SDS Max
Mfr # HC5005
Zoro # G0335049
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.375
- Drilling Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC5005
- Zoro # G0335049
- UPC # 000346341423
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Sub Brand | Speed-X |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 3/8 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (53034)
- GEARWRENCH 9/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85578)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2" x 4", PK25 (HCFC2081B25 + HCFC2041B10)
- BOSCH Hammer Drill Bit, 13" L, 1/2" Shank Size (HCFC5010)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- DRILL AMERICA 7/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS7166)
- Bosch Drill Bits