Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 5PK
Mfr # HC2064B5
Zoro # G0603228
product price: $47.19
/pk 5, $9.44/ea
Not eligible for select promotions
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2064B5
- Zoro # G0603228
- UPC # 000346314151
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Number of Cutter Heads | 2 |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- RYOBI 18.0V Li-Ion Battery, 1.5Ah Capacity (130540005)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-7)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2087)
- BOSCH SDS Plus Wood Chisel 1" x 7"L (HS1445)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, SDS Max (HC5063)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (HCFC2287)
- Bosch Hammer Drill Bits