Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK
Mfr # HC2012B25
Zoro # G0770659
product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2012B25
- Zoro # G0770659
- UPC # 000346280883
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer Drill |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- OTC Jimmy Bar, 18" (7166)
- BOSCH Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H (FOAM-101)
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2000)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- Bosch Hammer Drill Bits