Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/16" x 6"L, Round
Mfr # LBH003
Zoro # G7802046
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 3/16 in
- Decimal Equivalent 0.1875
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # LBH003
- Zoro # G7802046
- UPC # 000346474695
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/16 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.1875 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Cinder Block, Concrete |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH Hammer Drill Bit (DXS5050)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 18"L, SDS Plus (HC2097)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- Bosch Hammer Drill Bits