Shop All Hammer Drill Bits
This Product is Discontinued
Bosch
2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus (Discontinued)
Mfr # HC2011
Zoro # G4927282
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2011
- Zoro # G4927282
- UPC # 000346279719
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
Sub Brand | Bulldog |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
For Use With | All SDS Plus Drive Systems |
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.