Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/16" x 18"L, SDS Plus
Mfr # HC2016
Zoro # G0603200
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2016
- Zoro # G0603200
- UPC # 000346437751
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | No |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Bulldog |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Aviation Snip Right Industrial Cr-Mo Construction Length:10, Two-Component Plastic Handle (30023)
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202748)
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HCFC2263)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- RELTON Multiple Cutter Hammer Bit 1-3/8" X 36" Pyramid Point - Spline (P202-22-42)
- Bosch Drill Bits