Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK
Mfr # HC2042B25
Zoro # G0771368
product price: $87.29
/pk 25, $3.49/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2042B25
- Zoro # G0771368
- UPC # 000346281026
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- CHANNELLOCK PLIER 12""PUMP CHANNEL LK (440)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 36 in L, 1 Pieces, Chrome (45149)
- LENOX 6" L x Specialty Cutting Reciprocating Saw Blade (20570636RP)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus (HCFC2051)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC5031)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- BOSCH Hammer Drill Bit, 36" L, 5/8" Shank Size (HCFC5023)
- Bosch Drill Bits