Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus Hex Drive
Mfr # HC2341
Zoro # G3576067
product price: $6.25
/ea
Not eligible for select promotions
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus Hex Drive
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2341
- Zoro # G3576067
- UPC # 000346439298
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Installation Bit and Sleeve |
Shank Shape | SDS Plus Hex Drive |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Impact Rated | No |
Material - Machining | Carbide |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Sub Brand | Bulldog |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Installation Bit and Sleeve, SDS Plus, 1/4 in, Carbide, 6 1/2 in Overall Length, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- PIG Pig Universal Light-Weight Absorbent Drum-Top Pad (20 Pads Per Box) (NPG25103)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM12)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HCFC2074)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8"L, SDS Plus (HC2032)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x4", PK25 (HCFC2011B25 + HCFC2041B10)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- Bosch Drill Bits