Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK
Mfr # HC2040B25
Zoro # G0771316
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC2040B25
- Zoro # G0771316
- UPC # 000346281002
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Impact Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- SUPERCUT 59.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208269)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- BOSCH Hammer Drill Bit (HC4C2041)
- BOSCH Hammer Drill Bit (LBHX003)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 160 mm (48-20-8066)
- Bosch Drill Bits