Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/2" x 8"L, SDS Plus
Mfr # HC2083
Zoro # G3576049
product price: $7.89
/ea
Not eligible for select promotions
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2083
- Zoro # G3576049
- UPC # 000346438475
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Sub Brand | Bulldog |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- ALLWAY 4" Wall Stripper, Aluminum Head (WPS)
- WESTWARD Pbr Tip, 16oz Soft Face Hammer (LSFHT2)
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus, 25PK (HC2102B25)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- Bosch Drill Bits