Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK
Mfr # HC2081B10
Zoro # G0603246
product price: $53.55
/pk 10, $5.35/ea
Not eligible for select promotions
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2081B10
- Zoro # G0603246
- UPC # 000346408324
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel (GN4C----F2-B-21)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #43 (47777)
- HYDE Trowel Drywall Inside Corner (09410)
- HUSQVARNA WHEEL, CONVEYOR CART, 4PK (542030049)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5040)
- BOSCH Hammer Drill Bit (HC4C2001)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- BOSCH Hammer Drill Bit (DXS5010)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- Bosch Drill Bits