Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus
Mfr # HC2088
Zoro # G4103270
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2088
- Zoro # G4103270
- UPC # 000346280555
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Maximum Drilling Depth | 22 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 25/64 in |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- PERFORMANCE TOOL 22 Blade Go No Go Feeler Gauge, W80524 (W80524)
- DRILL AMERICA m18x1.75 HSS Metric Hand Tap (DWTSMT18X1.75)
- STEELMAN Universal Wire Stripper and Cutter, 20-10 AWG, 6.5" (41871)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, Round (HCBG21T)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 5PK (HCBG0405T)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- Bosch Drill Bits