Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus, 5PK
Mfr # HC2084B5
Zoro # G0603255
product price: $57.49
/pk 5, $11.50/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2084B5
- Zoro # G0603255
- UPC # 000346314175
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Percussion Rated | No |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- INTERSTATE PNEUMATICS 16-Piece Air Tool Accessory Kit with Hose (C16K)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2087)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 8"L, SDS Plus (HC2083)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HCFC2034)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- Bosch Hammer Drill Bits