Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 1" x 12"L, Round
Mfr # LBH016
Zoro # G7801915
product price: $31.49
/ea
Not eligible for select promotions
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/8 in
- Decimal Equivalent 1
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBH016
- Zoro # G7801915
- UPC # 000346474824
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1" |
Drill Bit Size | 1 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 1 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Primary Material Application | Cinder Block, Concrete |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 1 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP QEP 10-18-8 Pro Pull Bar 16.25 in. (2370054)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- HUBBELL GAI-TRONICS Screwdriver, T-25 Size Torx Tip (233-001)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- Bosch Drill Bits