Shop All Rotary and Straight Line Laser Levels
Bosch
2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc
Mfr # GLL50-20G
Zoro # G512025772
product price: $119.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLL50-20G
- Zoro # G512025772
- UPC # 346812299
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
The Bosch GLL50-20G Self-Leveling Cross-Line Laser projects two bright level and plumb green beams that are up to 4X brighter than standard red beams. Featuring a 65 Ft. range that allows for leveling within a 1/4 In. accuracy at 30 Ft. it's a must-have for any tool bag. With its power flexibility operate using the included AA batteries or purchase the Bosch 3.7V Lithium-Ion 1.0 Ah Battery sold separately that can even be used while charging to diminish downtime. Built-in VisiMax Technology optimizes line visibility and runtime for working conditions to further maximize usage. Its ergonomic compact lightweight design and IP55 dust and water-resistant rating provide for both comfortable and dependable operation. The full rubber over mold housing helps protect every major impact point acting like a roll cage to safeguard the tool. Equipped with a Smart Pendulum System the tool self-levels will indicate any out-of-level condition by blinking and then locks when switched off for secure transport. Simply tilt the laser to use the lines at an angle with ease. Position the tool with the included integrated magnetic mount or utilize the 1/4 In. threading mount that fits with like-sized tripods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Chuck Key (5629441)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- ILC Replacement for Makita 9034 Battery (9034 BATTERY MAKITA)
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- BOSCH 12V 3-Plane Line Laser (GLL3-330CG)
- BOSCH Laser Level Accesory (RM10)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- BOSCH Line & Point Laser Lvl (GLL 1P)
- Bosch Rotary and Straight Line Laser Levels