Shop All Sockets
Bosch
2-3/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket
Mfr # 1903
Zoro # G600941090
product price: $37.75
/ea
Not eligible for select promotions
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
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
Promotion Restriction | Not eligible for promotion |
Description
2-3/8" 8 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required locknut removal and installation is simple, even when wide-rim wheels are involved, since a long extension may be attached to the socket to provide the necessary clearance. this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (8 pt.) 2-3/38".
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
- BON TOOL Bon 21-905 Struck/Weathered Jointer, Steel Plated 5/8" (21-905)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- BONDHUS Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand (46590)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- BOSCH 3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1908)
- BOSCH 1-1/2 In. Budd Wheel Socket (1949A)
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- BOSCH 3-7/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1912)
- BOSCH 4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1914)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41124)
- Bosch Sockets