Shop All Hole Saws
Bosch
2-3/8" Bi-Metal STP Hole Saw US
Mfr # HB236
Zoro # G3250250
product price: $10.29
/ea
Not eligible for select promotions
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 2-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Impact Rated | No |
Item | BIM STP Holesaw US 2-3/8In |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 2-3/8In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 25/64 in. D X 1-5/8 in. L Carbide Key Hole Router Bit (70-104)
- TOOLFLEX 37" Yellow Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-7)
- RIDGID Cap, End W/Foot (63702)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- BOSCH 3/16" 5mm Diamond Grit Hole Saw (HDG316)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH HOLE-SAW 1-1/4" CARD (VA18320)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- Bosch Hole Saws