Shop All Jig Saw Blades
Bosch
2-3/4In 24TPI HSS U-Shank Blade, PK3
Mfr # U118A3
Zoro # G3580109
Sold in multiples of 5 for $18.25
Not eligible for select promotions
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # U118A3
- Zoro # G3580109
- UPC # 000346324709
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 2-3/4In 24TPI HSS U-Shank Blade,PK5 |
Primary Saw Application | Metal |
Description
2-3/4In 24TPI HSS U-Shank Blade,PK5, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 1-3/4)
- WESTWARD Transfer Punch, 29/32 In Tip, 4-7/8 In L (22N840)
- K-TOOL INTERNATIONAL 36" L 4" Cap. Aluminum Aluminum Pipe Wrench, 4" Capacity (KTI-49136)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- BOSCH 4-5/8In 8TPI TC Shank Jigsaw Blade, PK3 (T301CHM3)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- DIABLO 3-1/4" 20 TPI High Carbon Steel Jig Saw Blades for Scroll Cuts 5-Pk (DJT101AO5)
- Bosch Power Saw Blades