Shop All Hole Saws
Bosch
2-3/4" Bi-Metal STP Hole Saw US
Mfr # HB275
Zoro # G3250305
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 2-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Impact Rated | No |
Item | BIM STP Holesaw US 2-3/4In |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 2-3/4In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- BIG HORN Digital Electronic Outside Micrometer 0-1 Inch Large LCD (19204)
- DRILL AMERICA 7/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X7/16)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- BOSCH -rotozip-skil 1.38 in. Hole Saw Bit (XC-T1375)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH Hole Saws, 1 11/16" dia., Shank Size 1/4 (HBT169)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH 1/4"-6mm Diamond Grit Hole Saw (HDG14)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-11/16" 43MM 1887 (C26104)
- Bosch Hole Saws & Cutters