Shop All Sockets
Bosch
2-1/4" Wheel Bearing Locknut Socket
Mfr # 7698
Zoro # G000940969
Not eligible for select promotions
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
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
Promotion Restriction | Not eligible for promotion |
Description
Wheel bearing locknuts are easy to remove or install with these specially designed socketsmake of high-strength steel for durability and longevitydesigned for use with 1/2 in. square drive manual tools only1988-newer isuzu trooper, rodeo, amigo, and pickup; 1989-newer honda passport; and jeep j20 pickups with dana 60 axleweight: 1 pound, 5 ouncesthis kit applies to all gasoline engines, from small engines to heavy-duty. it permits checking for water in the fuel tank without tank removal. fuel volatility may also be tested by measuring its vapor pressure.
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
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- MITUTOYO Gage Block Set, AS-1, 0.625-2 In, 9Pc (516-935-26)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Standard, 1/16 (30607)
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- BOSCH 2-3/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket, 1936 (1936)
- BOSCH 2-3/4 In. 3/4 In. Drive 6-Point Pinion Locknut Socket (1980)
- BOSCH 2-3/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1903)
- BOSCH High Pressure Rail Injection Socket (ZTSE4725)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- Bosch Sockets