Shop All Jobber Length Drill Bits
Bosch
2-1/4" 118 Deg. Jobber Length Drill Bit
Mfr # TI2133IM
Zoro # G4102756
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Size 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2133IM
- Zoro # G4102756
- UPC # 000346471380
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Size | 3/32" |
Shank Dia. | 1/4" |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Drilling Depth | 1-1/4" |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 13xD |
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- RIDGID Cutter Wheel (74720)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- BOSCH JOBBER DRILL 1414 7/32 CARD (VA10214)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- Bosch Drill Bits