Shop All Hole Saw Arbors
Bosch
2-1/2In 64mm D Grit HS
Mfr # HDG212
Zoro # G0606588
Sold in multiples of 5 for $244.45
$244.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HDG212
- Zoro # G0606588
- UPC # 346392135
- Country of Origin Taiwan, Province of China
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 2-1/2In 64mm D Grit HS |
Impact Rated | No |
Description
2-1/2In 64mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- HOUGEN 1-3/8 in. RotaCut Hole Cutter (11166)
- BLACK & DECKER HousIng (91971-00)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- BOSCH Mandrel 9/166 HSS medium (HSBAM)
- BOSCH Hole Enlarger (HE1)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- DIABLO Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut (DHSAR500)
- STANLEY 3/8 Hex Arbor Fits Hole Saw 1-1/4 -6 (373003)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 6" (5546)
- Bosch Hole Saw Arbors