Shop All Hole Saws
Bosch
2-11/16" Bi-Metal STP Hole Saw US
Mfr # HB269
Zoro # G3250296
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 2-11/16" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | BIM STP Hole Saw US 2-11/16In |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Hole Saw US 2-11/16In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Repl Blade Set For 30-696 (LA-4102)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/4In (600036CF)
- Bosch Hole Saws