Shop All Screwdriver Bits
Bosch
2" #1 Phil Insert Bit
Mfr # ITPH1201
Zoro # G307027783
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
Not eligible for select promotions
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Fastening Tool Tip Size PH1
- Overall Bit Length 2
- Fastening Tool Material Alloy Steel
- Number of Pieces 1
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH1201
- Zoro # G307027783
- UPC # 346483239
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Overall Bit Length | 2 |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Screwdriver |
Fastening Tool Material | Alloy Steel |
Drive Type | Phillips |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- RIDGID Threaded Stud (39976)
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S (CMMT13004)
- HHIP P3W 1/8 X 3/4 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6050)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH2R102)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- Bosch Screwdrivers and Nutdrivers