Shop All Masonry Drill Bits
Bosch
18x2x3 Fast Spiral Bit
Mfr # BM2001
Zoro # G907948259
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
Not eligible for select promotions
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2001
- Zoro # G907948259
- UPC # 346436280
- Country of Origin China
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
18 x 2 x 3, Fast Spiral Rotary Masonry Drill Bit, Designed For Drilling In Masonry, Block Brick With A Rotary Drill, Providing Fast Drilling Long Life, Double Flute Design Provides Fast Material Removal, Carbide Head Delivers Long Life In Masonry Applications, Precision Manufacturing Designed To Help Eliminate Bit Walking, High Speed Mode Delivers Performance In Cordless High Speed Mode, Masonry Applications Engineered For Masonry, Block Brick, Rotary Drilling Designed For Rotary Drilling, Not For Hammer Drilling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Locking Posts, Bag Of 25, 1/2" (MTSLAS50LP25)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 18"L, Straight (RCSS2086)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- BOSCH Fast Spiral 5/8In x 4In x 6In (BM2017)
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- Bosch Drill Bits