Shop All Leaf Blowers
Bosch
18V Blower
Mfr # GBL18V-450N
Zoro # G512190500
product price: $297.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Function Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBL18V-450N
- Zoro # G512190500
- UPC # 000346813272
- Country of Origin China
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | PROFACTOR 18V Blower |
Voltage | 18 V |
Function | Blower |
Description
PROFACTOR 18V Blower, Function Blower, Voltage 18 V
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN THUMB Green Thumb 272294 1 gal Medium Duty Tank Sprayer (272294)
- MTD Chute-Grsbag Lower (931-04159A)
- MTD Holder-Tine Horse (686-04068-0637)
- MSI Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0152)
- BOSCH 18V Blower with Battery, 71 CFM, 167 mph, 18V, Blower- 2.4 lbs Battery- 1.15 lbs (GBL18V-71N + GXS18V-15N15)
- BOSCH Handheld Blower, 71 cfm, 166mph, Bare Tool, 18 V, 2.5 lb (GBL18V-71N)
- MILWAUKEE TOOL Blower and Batteries, 36 V, 0 to 600 cfm (2824-20, 48-11-1880, 48-11-1880)
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- BILLY GOAT Latch Assembly, For Use with 5NLG8 (840139-S)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- ECHO Backpack Blower, 651 cfm, 233 mph, 25 lb (PB-755ST)
- Bosch Leaf Blowers