Shop All Hanging Work Lights
Bosch
18V 420 lumen LED Rechargeable Worklight
Mfr # GLI18V-420B
Zoro # G5106127
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Included / Bare Tool Bare Tool
- Lamp Type LED
- Lumens 42 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLI18V-420B
- Zoro # G5106127
- UPC # 000346479843
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Tool Length | 6 in |
Max. Height | 6 in |
Overall Length | 6 in |
Tool Height | 6 in |
Tool Depth | 6 in |
Tool Width | 3 in |
Max. Height Grouping | 6 to 12 in |
Description
Cordless Work Light, Battery Platform CORE18V(R), Series No Series, Brightness Level 420 lm, Maximum Brightness Level 420 lm, Minimum Brightness Level 420 lm, Light Output Mode Not Applicable, Light Distribution Not Applicable, Head Type Rotating, Maximum Head Rotation Angle 135 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 13.5 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BAT612, BAT620, BAT621, BAT622, GBA18V63
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- ILC Replacement for Osram Sylvania F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 OSRAM SYLVANIA)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- BOSCH 12V 2.0Ah 300 lumen LED Rechargeable Worklight (GLI12V-300N)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- SOUTHWIRE Overhead Light, Screw In, LED, 19500lm (T60150W45)
- PELICAN Sport Wallet, Water/Dust Resistant, Blk (0955)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7549SW)
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- STREAMLIGHT Stinger Ds LED Hl - Light Only - Red (75495)
- Bosch Hanging Work Lights