Shop All Jointers & Planers
Bosch
18V 3-1/4 In. Planer (Bare Tool)
Mfr # PLH181B
Zoro # G9469424
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 3 1/4 in
- Cutting Depth 0 in to 1/16 in
- Tool Weight 4.5 lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # PLH181B
- Zoro # G9469424
- UPC # 000346464726
- Country of Origin Hungary
- Category Jointers & Planers
Dimensions
Cutting Width | 3 1/4 in |
Cutting Depth | 0 in to 1/16 in |
Tool Length | 10 3/4 in |
Overall Width | 7 1/2 in |
Overall Length | 12 5/8 in |
Maximum Material Width | 3 1/4 in |
Maximum Planer Depth of Cut | 1/16 in |
Blade Width | 3 1/4 in |
Description
Cordless Planer, Power Source Cordless, Battery Platform 18VCORE18V; 18V SlimPack, Voltage 18 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Maximum Speed 14,000 RPM, Motor Type Brushed, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Bare Tool, Tool Weight 4.5 lb, Features Chip Ejection Switch, Counterbalanced Blade System, Included Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short (51910)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- BOSCH 12V Brushless Planer (GHO12V-08N)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- BOSCH Planer Blade, PK2 (PA1208)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- MILWAUKEE TOOL M18 Planer Replacement Blade (42-26-0022)
- Bosch Finishing Tools