Shop All Portable Vacuums
Bosch
18V 2.6 gal. Wet/Dry Vacuum Cleaner with HEPA Filter
Mfr # GAS18V-3N
Zoro # G6047008
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 10 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GAS18V-3N
- Zoro # G6047008
- UPC # 000346497113
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Length | 6 ft |
Tool Length | 17-1/4" |
Hose Dia. | 1 3/8 in |
Tank Size | 2.6 gal. |
Description
Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagless, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 51 cfm, Static Pressure 36 in, Sound Level Not Rated, Tank Material Plastic, Number of Motor Stages 1, Hose Dia. 1 3/8 in, Hose Length 6 ft, Weight 10 lb, Cordless Tool Battery Type Li-Ion, Voltage 18 V, Includes Battery No, No. Batteries Included 0, Includes Charger No, Series 18V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- ALLSTAR PERFORMANCE Allstar Performance ALL78202 8 oz No.2 Novus Plastic Cleaner (ALL78202)
- NORTH AMERICAN PAPER Hardwound Paper Towels, Continuous Roll Sheets (RK350A)
- BOSCH Cordless Vacuum, 18.0V, Tank Size 0.2 gal. (GAS18V-02N)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- SHARK HND VACM BGLS BLU 16.34in. (CH701)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Magic Blue) (HHVI320JR02)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- PROTEAM HEPA Backpack Vacuum, 10 qt, Xover Performance Telescoping Wand Tool Kit (107141)
- Bosch Portable Vacuums