Shop All Cordless Combination Kits
This Product is Discontinued
Bosch
18V 2-Tool Combo Kit with Compact 1/2 In. Drill/Driver and 1/4 In. Hex Impact Driver (Discontinued)
Mfr # GXL18V-26B22
Zoro # G5918838
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GXL18V-26B22
- Zoro # G5918838
- UPC # 000346617030
- Country of Origin Malaysia
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes Belt Clip, Bits, Lanyard, Tool Brand Bosch, Series Compact, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 22DK20, Battery Series CORE18V, Charger Mfr. No. BC630, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.