Shop All Cordless Hammer Drills
This Product is Discontinued
Bosch
18.0 V Hammer Drill, Battery Included, Keyless Chuck (Discontinued)
Mfr # GBH18V-26K24GDE
Zoro # G5858647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Battery Included / Bare Tool Battery Included
- Chuck Size Keyless
- Battery Capacity 6.3Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-26K24GDE
- Zoro # G5858647
- UPC # 000346626698
- Country of Origin Germany
- Category Cordless Hammer Drills
Dimensions
Chuck Size | Keyless |
Tool Length | 13 45/64 in |
Description
Cordless Hammer Drill Kit, Voltage 18.0 V, Chuck Size SDS-plus, Blows per Minute 0 to 4350, Brushless Motor No, Battery Capacity 6.3Ah, Clutch Style Keyless, Handle Type T-Handle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.