Shop All Cordless Hammer Drills
This Product is Discontinued
Bosch
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # HDS183-02
Zoro # G4419339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 2.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HDS183-02
- Zoro # G4419339
- UPC # 000346487879
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 V |
Battery Included / Bare Tool | Battery Included |
Battery Capacity | 2.0Ah |
Chuck Type | Keyless |
Includes | (1) Mfr. No. HDS183 18V EC Brushless Compact Tough 1/2" Hammer Drill/Driver; (2) 18V Lithium-Ion 2.0 Ah SlimPack Batteries; (1) 18V Charger; (1) Magnetic Bit Holder; (1) 4x Bit Holder; (4) Bits; (1) Belt Clip; (1) Carrying Bag |
Brushless Motor | Yes |
Max. Torque | 531 in-lb |
Battery Included | Yes |
Clutch Style | Keyless |
Battery Pack Replacement | Mfr. No. 22DK20 |
Corded/Banded | Cordless |
Corded/Cordless | Cordless |
Handle Type | Pistol Grip |
Item | Cordless Hammer Drill |
Blows per Minute | 0 to 31,500 |
No Load RPM | 0 to 600/0 to 1900 |
Features | Built-In LED Light, Flexible Power System |
Tool Weight | 4.0 lb |
Cordless Tool Battery Type | Li-Ion |
Description
Cordless Hammer Drill, Voltage 18.0 V, Chuck Size 1/2 in, Blows per Minute 0 to 31,500, Brushless Motor Yes, Battery Capacity 2.0Ah, Clutch Style Keyless, Handle Type Pistol Grip, Includes (2) SlimPack Batteries, Charger, Soft Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.