Shop All Cordless Hammer Drills
This Product is Discontinued
Bosch
18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (Discontinued)
Mfr # HDH181BL
Zoro # G5185144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Battery Capacity 1.5Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HDH181BL
- Zoro # G5185144
- UPC # 000346452211
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 17 1/2 in |
Description
Cordless Hammer Drill/Driver, Voltage 18.0 V, Chuck Size 1/2 in, Blows per Minute 0 to 27,000, Brushless Motor No, Battery Capacity 1.5Ah, Clutch Style Adjustable, Handle Type T-Handle, Includes Exact Fit Tool Inlays, Storage Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.