Shop All Cordless Hammer Drills
Bosch
18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck
Mfr # GSB18V-755CN
Zoro # G7655203
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Chuck Type Keyless
- Includes 4x Bit Holder, Auxiliary Handle, Belt Clip, GSB18V-755C 18V EC Brushless Connected-Ready Brute Tough 1/2 in Hammer Drill/Driver, (4) Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSB18V-755CN
- Zoro # G7655203
- UPC # 000346625066
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 5/8 in |
Overall Height | 8 7/16 in |
Overall Width | 3 in |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 7/8 in, Number of Speed Settings 2, Number of Clutch Settings 25 + 1, Maximum Working Torque 62.9 ft-lb, Blows per Minute 0 to 31,500, Maximum Blows per Minute 31,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series CORE18V(R), Charger Included No, Chuck Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48932)
- BETA Reversible Ratchet Comb Wrnch Set, 8 pcs. (001420330)
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- BOSCH Hammer Drill, 18V, 4Ah, Li-On (GSB18V-535CB15)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300N)
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 (PS130N)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-755CB25)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- Bosch Cordless Tools