Shop All Dust Collector Accessories
Bosch
16ft. 35mm dia. Dust Extractor Hose
Mfr # VH1635A
Zoro # G9469214
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Anti-Static Dust Extraction
- Hose Dia. (In.) 1-3/8
- Length (Ft.) 16
- Hose Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # VH1635A
- Zoro # G9469214
- UPC # 000346460469
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Hose Dia. (In.) | 1-3/8 |
Length (Ft.) | 16 |
Hose Length | 16 ft |
Overall Dia. (In.) | 1-3/8 |
Hose Dia. | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Hose |
Type | Anti-Static Dust Extraction |
For Use With | Mfr. No. VAC090 and VAC140 |
Includes | Anti-Static Adapter |
Color | Black, Blue |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Fits Vacuum Brand | Bosch |
Hose Product Grouping | Vacuum Hose |
Fits Vacuum Models | VAC Series, VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S |
Material | Plastic |
Description
Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC Series, VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S, Color Black, Blue, Includes Anti-Static Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4-14, Pipe Taps (290A148)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- BOSCH Crevice Tool, For No. 3931 (VAC017)
- BOSCH Dust Extraction Hood, Plunge Base (PR012)
- BOSCH Vacuum Cleaner Bags, Paper, PK5 (VAC013)
- BOSCH BOSCH CSG15 5 Concrete Surfacing Grinder 125 Amp w Dust Collection Shroud (CSG15)
- 3M Filter Bag, 18"L., 7"W., PK50 (65967)
- Bosch Dust Collectors & Accessories