Shop All Distance Meters
This Product is Discontinued
Bosch
165 Ft. Laser Distance Meter, (2) 1.5V AAA Batteries (Discontinued)
Mfr # GLM 50 C
Zoro # G1837678
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 165 ft
- Accuracy +/-1/16 in
- Distance Meter Functions Addition and Subtraction, Area, Distance, Inclinometer, Indirect Measure, Volume
- Battery Type (2) AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM 50 C
- Zoro # G1837678
- UPC # 000346471656
- Country of Origin Malaysia
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor |
Maximum Measuring Distance | 165 ft |
Accuracy | +/-1/16 in |
Distance Meter Functions | Addition and Subtraction, Area, Distance, Inclinometer, Indirect Measure, Volume |
Battery Type | (2) AAA |
Display | Color LCD |
Range | 165 ft. |
Function | Real Time Measurement of Length, Area and Volume |
Includes | Nylon Pouch |
Features | Bluetooth Functionality, Memory up to 30 Measurements |
Description
If you need to measure length, area and volume in your projects, the Bosch Blaze GLM 50 C 165 Ft. Laser Distance Meter is the tool for you. It has a Bluetooth function that allows you to send measurements directly to your smartphone or tablet. The memory can store up to 30 measurements for later review on a PC or Mac computer. The measurement accuracy is +/- 1/16 in., with a range of 165 ft. It offers real time measurement of length, area and volume through the color LCD display. The laser distance meter has an indoor/outdoor function, making it suitable for both indoor and outdoor use. If you are looking for a reliable distance meter, this Bosch Blaze GLM 50 C 165 Ft. Laser Distance Meter will be a great addition to your work site supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.