Shop All Measuring Wheels
Bosch
165' Distance Measure
Mfr # GLM 50 C
Zoro # G708233097
product price: $228.99
/ea
Sold in multiples of 2 for $457.98
Free Shipping & Returns
$457.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM 50 C
- Zoro # G708233097
- UPC # 346471656
- Country of Origin Malaysia
- Category Measuring Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Blaze, 165', Pocket Sized, Laser Distance Measurer, Backlit Color Display, Bluetooth Functionality, Extremely Precise With Accuracy Of 116, Overall Range Is 165', 3 Indirect Measurement Modes Are Offered Along With A BuiltIn Inclinometer, Default Real Time Measurement Shows Distances Move In Relation To The Target, Stakeout Measurement, Allows You To Overlay Your Measurements Onto Photos, Create Digital Floor Plans, Import Edit Existing Floor Plans, Then Export Your Results With The Free GLM Floor Plan App, Includes 2 15V AAA Batteries, Pouch, Hand Strap, Target Cards ID Tags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6mm, Hex Bit (13886)
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- BOSCH Laser Square (GTL2)
- BOSCH 165' Laser Measure (GLM165-27C)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- TRUMETER 1/3M RC MEAS WHEEL PLASTIC Length Measurement Wheel (007905)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- Bosch Measuring Wheels