Shop All Hammer Drill Bits
Bosch
16 R Tec SDS PT Chisel
Mfr # HS1936
Zoro # G207948232
Sold in multiples of 2 for $50.50
Not eligible for select promotions
$50.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1936
- Zoro # G207948232
- UPC # 346423181
- Country of Origin Italy
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
16, RTec, SDS Max, Point Chisel, Hammer Steel, StarPoint Twist Tip Is SelfSharpening Less Binding, Reflective Element Reflects The Energy Of The Return Shock Then Converts It Into New Impact Energy To Increase Material Removal, Less Vibration, Unique Cutting Head With Extra Wedges For Increased Breakout, Offers 100 Hours Of Working Time Without Interruption, For Use With SDS Max Hammers, 16 Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- DEWALT SDS Max Floor Scraper (DWA5841)
- CURRENT TOOLS 4" Bender Saddle (254-135)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- Bosch Drill Bits