Shop All Impact Sockets
Bosch
15/16" Deep Well Socket, 3/8" Impact
Mfr # 27269
Zoro # G3545650
product price: $6.59
/ea
Sold in multiples of 4 for $26.36
Not eligible for select promotions
$26.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Forged steel
- Socket Type Deep Well
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27269
- Zoro # G3545650
- UPC # 346407259
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 15/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Socket Type | Deep Well |
Impact Rated | Yes |
Category Type | Impact Socket |
Description
15/16In Deep Well, 3/8In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448528)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477044)
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- BOSCH 3/4" Deep Well Socket, 3/8" Impact (27263)
- BOSCH 5/8" Deep Well Socket, 3/8" Impact (27261)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- BOSCH 5-Piece Budd Wheel Impact Socket Set (1944)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- Bosch Impact Sockets