Shop All Impact Sockets
Bosch
15/16" Deep Well Socket, 1/2" Impact
Mfr # 27284
Zoro # G3545766
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Material Forged steel
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27284
- Zoro # G3545766
- UPC # 346407365
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 15/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Impact Rated | Yes |
Category Type | Impact Socket |
Socket Type | Deep Well |
Description
15/16In Deep Well, 1/2In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Screwdriver Slotted Ceramic, 1.8x15mm (13225)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- BOSCH 7/8" Deep Well Socket, 1/2" Impact (27283)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- BOSCH 5/8" Deep Well Socket, 3/8" Impact (27261)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- Bosch Sockets & Ratchets