Shop All Hammer Drill Bits
Bosch
14x6x 812 SDS Bit
Mfr # HCFC2042
Zoro # G907948372
Sold in multiples of 100 for $1,015.00
$1,015.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC2042
- Zoro # G907948372
- UPC # 346390285
- Country of Origin Denmark
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog XTreme, 14 x 6 x 812, SDS Plus, Carbide Rotary Hammer Drill Bit, Diffusion Bonding Technology, Provides Stronger Carbide Bond For A Durable, Longest Lasting Bit, 100 Full Carbide Head, Delivers 4x Life In Concrete With Rebar Longer Life In All Masonry Drilling, Variable Flute Design, Supplies Efficient Material Removal For 25 Percent More Holes Per Charge, Centric Conical Tip, Results In Rounder Holes For Precision Anchoring Applications, Wear Mark Assures Hole Diameter Tolerance For Anchoring, Widest Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-10)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw (106095)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK (HC2302B25)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- Bosch Drill Bits