Shop All Drill Bit Sets
Bosch
14pc. Black Oxide 118 Degrees, 135 Degrees Drill Bit Set
Mfr # BL14
Zoro # G4123071
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL14
- Zoro # G4123071
- UPC # 000346471472
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in |
Shank Dia. | 1/16 in to 3/8 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 14, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- WILTON Lock Nut Assembly (2904270)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH 21PC Titan MTL Bit Set (TI21A)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH DRILL BIT SET 7 PC (DE628)
- EAZYPOWER Drill Bit Set, HSS, 6 in. L, 15 pcs. (83005)
- Bosch Drill Bit Sets