Shop All Brad-Point Drill Bits
Bosch
1/4In Brad PtPrecision Drill Bit
Mfr # B14603
Zoro # G3576225
Sold in multiples of 3 for $10.35
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 3 5/16 in
- Shank Size 1/4 in
- Drill Style Brad Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # B14603
- Zoro # G3576225
- UPC # 346353815
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 3 5/16 in |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Brad Point |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- KO-KEN Socket Whitworth 5/16 12 Point 37mm 1/2 Sq. Drive (4405W-5/16)
- TENG TOOLS 36MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket (920636N)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- FISCH Brad Point Set, Drill Bits, 8 pcs. (FSF-328094)
- DREMEL Brad Point Bits 4pcs (631)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- QIC TOOLS 10mm Boring, Dowel Drill Bits 70mm Long (DB2.100.70R)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- DRILL AMERICA 1/8" Brad Point Drill Bit (DMS68-0010)
- Bosch Brad-Point Drill Bits