Shop All Reciprocating Saw Blades
Bosch
14/18 TPI Reciprocating Saw Blade, 5 PK
Mfr # RECM9X2
Zoro # G508260903
product price: $20.99
/pk 5, $4.20/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cut Width 0.035 in
- Material Bi-Metal
- Blade Thickness 1/32 in
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RECM9X2
- Zoro # G508260903
- UPC # 000346389746
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.035 in |
Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Blade Thickness | 1/32 in |
Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Includes | (5) 9 in 14/18 TPI Edge Reciprocating Saw Blades |
Teeth per Inch | 14/18 |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 14/18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- PORTER-CABLE 20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only) (PCC660B)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7732H)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM9X2)
- BOSCH 6" L x General Purpose Cutting Reciprocating Saw Blade (RPRAP6)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- BOSCH Reciprocating Saw Blade, TPI 8/14 (RPRM6-25B)
- FREUD BLADE SAW 10"" 40T FREUD (D1040X)
- Bosch Reciprocating Saw Blades