Shop All Reciprocating Saw Blades
Bosch
14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK
Mfr # RPM008
Zoro # G507045921
product price: $25.19
/pk 8, $3.15/ea
Not eligible for select promotions
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Includes (2) RECM6X2, (2) RECM9X2, (2) RESM6X2, (2) RESM9X2
- Height 1 in
- Length 6 in, 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RPM008
- Zoro # G507045921
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in, 9 in |
Cut Width | 0.03 in, 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Teeth per Inch | 14/18, 8/10 |
Material | Bi-Metal |
Includes | (2) RECM6X2, (2) RECM9X2, (2) RESM6X2, (2) RESM9X2 |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Metal, Blade Length 6 in, 9 in, Teeth per Inch 14/18, 8/10, Cut Width 0.03 in, 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Not Applicable, Cutting Edge Style Not Applicable, For Use With Saw Type Reciprocating Saws, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- BOSCH 5, 5/8, 6/12 TPI Reciprocating Saw Blade, 8 PK (RPW008)
- BOSCH 10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK (RDM012)
- BOSCH Recip Saw Blade Set, TPI 6/12, 8/10, 8/14 (RSE009)
- BOSCH 9/12 TPI Reciprocating Saw Blade, 5 PK (RFM12V)
- BOSCH Reciprocating Saw Blade, TPI 20/24 (RETM9X2-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RESM9X2-25B)
- MILWAUKEE TOOL M12 Hackzall Blade-Wood (49-00-5460)
- Bosch Power Saw Blades