Shop All Cordless Drills
Bosch
1/4 in, 12V DC Cordless Drill, Battery Included
Mfr # GSR12V-140FCB22
Zoro # G3375123
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR12V-140FCB22
- Zoro # G3375123
- UPC # 000346495362
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 1/4 in |
Tool Length | 5 13/64 in |
Overall Width | 3 in |
Overall Length | 7 3/4 in |
Overall Height | 8 3/4 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 12V Max FlexiClick Series, No Load RPM 0 to 400/0 to 1300, Chuck Size 1/4 in, Max. Power Not Specified, Max. Torque 265 in-lb, Battery Included 22DK18, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 22DK18, Chuck Keyless, Tool Length 5 13/64 in, Tool Weight 2.8 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5415108)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- Bosch Cordless Drills