Shop All Demolition Hammers
Bosch
13.0 Amp Demolition Hammer, 1300-2900 BPM
Mfr # 11321EVS
Zoro # G1340771
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 13.0 A
- Blows per Minute 1,300 to 2,900
- Drive System SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 11321EVS
- Zoro # G1340771
- UPC # 000346376692
- Country of Origin Germany
- Category Demolition Hammers
Dimensions
Tool Length | 18 5/8 in |
Overall Width | 4 in |
Cord Length | 8 ft |
Overall Height | 10 in |
Description
Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 6.1 ft-lb, Maximum Blows per Minute 2,900 bpm, Tool Weight 13.7 lb, Current 13 A, Number of Speed Settings Continuous, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 1,300 bpm, Application Chiseling, Demolition, Blows per Minute 1,300 to 2,900, Cord Length 8 ft, Motor Type Electric, Overall Height 10 in, Overall Width 4 in, Plug Type Three-Prong, Tool Length 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- BOSCH Demolition Hammer (DH1020VC)
- BOSCH Demolition Hammer (BH2770VCD)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- BON TOOL Bon 34-127 Hammer Tacker, Pro Quality (34-127)
- Bosch Demolition Hammers