Shop All Hammer Drill Bits
Bosch
12x4x6 MP Drill Bit
Mfr # MP16
Zoro # G607972929
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MP16
- Zoro # G607972929
- UPC # 346465785
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Daredevil, 12 x 4 x 6, MultiPurpose Drill Bit, Upgraded MultiGrind Heads Deliver Up To 85 Faster Drilling In Metal Than Standard Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, Sharp Ground Cutting Edges Designed For Advanced Performance, Steep Flutes With Ribs Deliver Fast Material Removal In Multiple Materials, MultiApplication Design Offers Drilling In Masonry, Brick, Block, Tile, Metal, Wood Plastic, Long Life Construction Provides Up To 9X Life In MultiMaterial Applications Than Standard Bits, No Skate Tip Design Allows For Cleaner Holes, 4 Flute Length, 6 Length, 6 Overall Length, 14 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No4 P (440-4X)
- DYNABRADE Nitro Series 2 Diameter Right Angle Disc Sander (DYBDS32)
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- RELTON Single Cutter Hammer Bit 7/16" X 8" SDS-max (MX- 7-14)
- Bosch Hammer Drill Bits