Shop All Wireless Routers
Bosch
12V Palm Edge Router
Mfr # GKF12V-25N
Zoro # G108019154
product price: $213.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GKF12V-25N
- Zoro # G108019154
- UPC # 346548808
- Country of Origin Hungary
- Category Wireless Routers
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, 12 Volt, Max EC Brushless Palm Edge Router Bare Tool Ergonomic 12 Volt Max palm edge router construction delivers light, wellbalanced design, cordless convenience and EC Brushless power and runtime for hasslefree edge routing Compact, offset design weighing only 22 lbs not including battery, this cordless router allows easy handling because most of the tool and its gripping areas are positioned over the work piece for maximum stability when edgeforming and trimming EC Brushless motor provides efficient power, with a max 13,000 RPM and up to 23 ft of roundover capacity per battery Amp hour Versatile depthadjustment system ensures precise fine depth adjustment 004 in per dial revolution and easy macro depth adjustment Easychange spindle lock provides easy onewrench bit changes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4 Way Dj Tweeter System (PAHT4)
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for KTM 60011053000 (YTZ14SGEL95)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- TP-LINK AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE505X)
- KASDA AC1200M Dual-band WiFi Gigabit Router w/ 4x External 3dBi Antennas (KW6516)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- ADVANTECH MANUFACTURING ICR-3200, NAM, FirstNet, 2x ETH, 1x RS232, 1x RS485, Metal, No ACC (ICR-3241-1ND)
- TP-LINK AC1200 Wireless Dual Band PCI, ARCHERT4E (Archer T4E)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- Bosch Wireless Routers