Shop All Handheld Work Lights
Bosch
12V Lithium-Ion LED Rechargeable Cordless Worklight Flashlight
Mfr # FL12
Zoro # G9469257
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries 0
- Lamp Type LED
- Water Penetration Rating Not Rated
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FL12
- Zoro # G9469257
- UPC # 000346461558
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 5 1/2 in |
Overall Length | 5 1/2 in |
Tool Height | 2 5/8 in |
Max. Height | 2 5/8 in |
Tool Width | 2 in |
Max. Height Grouping | Less than 6 in |
Tool Depth | 6 3/4 in |
Description
Cordless Work Light, Battery Platform 12V MAX, Series No Series, Brightness Level 330 lm, Maximum Brightness Level 330 lm, Minimum Brightness Level 330 lm, Light Output Mode Not Applicable, Mount Type Hang Hook, Magnetic, Tripod, Light Distribution Not Applicable, Head Type Rotating, Maximum Head Rotation Angle 200 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 6 hr, 12 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Beam Distance N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green (SL360GU)
- STREAMLIGHT KNUCKLEHEAD- BLACK (SR90641)
- SWANSON TOOL 3000 Lumens, LED USB Socket and UL Plug Socket Rechargable Work Light (99R20RECHG)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- Bosch Handheld Work Lights